Beli mujingfang laser level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mujingfang Meteran Laser Level (G5101-L) (Laser Line)atribut:
- Working Range (m): 50
- Self-Leveling Range (°): 3
- Accuracy (mm/m): 1/5
- Dimensions (mm): 120x110x190
- Laser Colors: Green
- Working Range with Receiver (m): Max. 70
- Mujingfang Meteran Laser Level W8818 (Laser Line)atribut:
- Size: 100x95x100mm
- Laser Color: Red
- Max Indoor Range: 5m
- Precision: 2.5mm/5m
- Power: 5mW
- Alert Signal: Audio Beep Signal
- Mujingfang Rotary Laser Level (Laser Line)atribut:
- Working Range: 400m
- Accuracy: 20mm/m
- Laser Colors: Red
- Working Temperature: -10-45 Degree C
- Leveling Signal: Line Blink
- Dust/ Water Projection: Aluminium case with spong interior, a pair of laser protection glasses, a level standard card, a charger, a remote control and a nylon belt
- Power Supply: Li Battery (Rechargeable)
- Diode Brightness Options (mW): 10
- Self Leveling Range: 5 Degree
- Mujingfang Meteran Laser Level WT 213 (Laser Line)atribut:
- Working Range: 20m
- Accuracy: 0.5mm/m
- Laser Colors: Red
- Working Temperature: -5 - 45 Degree C
- Leveling Signal: Laser Blink
- Diode Brightness Options (mW): 15
- Dust/ Water Projection: IP54
- Power Supply: Alkaline Batteries Type AA. 3 x1.5V
- Self Leveling Range: 2.5 Degree
- Size: 95x100x188mm
- Working Range with Receiver (max): 70m
- Mujingfang Meteran Laser Level W8839N (Laser Line)atribut:
- Size: 85x100x134mm
- Laser Color: Red
- Max Indoor Range: 3m
- Precision: 2.5mm/5m
- Power: 7.5mW
- Alert Signal: Audio Beep Signal
- Mujingfang Meteran Laser Level S-518H (Laser Line)atribut:
- Size: 117x115x178mm
- Working Range: 20m
- Accuracy: 0.1mm/m
- Laser Colors: Red
- Working Temperature: -10-40°C
- Diode Brightness Options (mW): 5
- Dust/ Water Projection: Aluminium case with spong interior, a pair of laser protection glasses, a level standard card and a nylon belt
- Leveling Signal: Line Blink Signal
- Power Supply: 3 x 1.5 (Type AA)
- Self Leveling Range: 2.5°
- Working Range with Receiver (max): 70m
- Mujingfang Meteran Laser Level (Class 3) (Laser Line)atribut:
- Laser Color: Red
- Precision: 1mm/ 7m
- Mujingfang Meteran Laser Level WT-3DG (Laser Line)atribut:
- Wavelenght: 520nm - 151nm
- Receive Distance: <20m
- Working Distance: <7m
- Working Temperature: -10-50°C
- Working Environment: In Door and Out Door
- Auto Level Range: 3°
- Horizontal Accuracy: 1mm/5m
- Laser Colors: Green
- Power Supply: 4x AA LR6 1.5V, About 4h; 3.7V/ 3600MAH. Li-ion About 8h; DC 4.2V/ 1.5A. Power Adaptor
- Prependicular Accuracy: 1mm/5m
- Screw Adaptor: 5.8inch dan 1/4inch
- Size: 120x140x225mm
- Vertical Accuracy: 1mm/5m
- Mujingfang Meteran Laser Level (Brody-X4 PG) (Laser Line)atribut:
- Laser Color: Green
- Size: 85x127x128mm
- Mujingfang Meteran Laser Level (Bruno-X2 PG) (Laser Line)atribut:
- Laser Color: Green
- Size: 65x125x125mm
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Sola Box Profile Spirit Level BIG X (Waterpass)Deskripsi:Waterpass Box Profile Spirit Levelatribut:
- Dimension: 52 x 25 mm
- Color: Red
- Measuring Surface: Epoxy Coated
- Max. Measuring Tolerance: 0.50 mm/m (0.029 Degree)
- End caps: 2-c
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- Sola Spirit Level (Waterpass)Deskripsi:Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vialsatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 6.8x2.1x4.2
- Item Description: Compact Spirit Level
- Material: Polyamide, fiber-glass reinforced
- Number of Horizontal Vials: 1
Daftar Harga mujingfang laser level Terbaru October 2026
| Mujingfang Meteran Laser Level (G5101-L) (Laser Line) | Rp8.499.900 |
| Mujingfang Meteran Laser Level W8818 (Laser Line) | Rp1.899.900 |
| Mujingfang Rotary Laser Level (Laser Line) | Rp20.999.900 |
| Mujingfang Meteran Laser Level WT 213 (Laser Line) | Rp11.999.900 |
| Mujingfang Meteran Laser Level W8839N (Laser Line) | Rp4.699.900 |
| Mujingfang Meteran Laser Level S-518H (Laser Line) | Rp9.199.900 |
| Mujingfang Meteran Laser Level (Class 3) (Laser Line) | Rp5.999.900 |
| Mujingfang Meteran Laser Level WT-3DG (Laser Line) | Rp20.999.900 |
| Mujingfang Tripod Meteran Laser Level (Laser Line) | Rp829.900 |
| Mujingfang Meteran Laser Level (Brody-X4 PG) (Laser Line) | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Laser%20Line)/P102271995-1.jpg)
/P102272015-1.jpg)
/P102123331-1.jpg)
/P102272060-1.jpg)
/P102272022-1.jpg)
/P102272008-1.jpg)
%20(Laser%20Line)/P102123324-5.jpg)
/P102274002-1.jpg)
/P102123287-1.jpg)
%20(Laser%20Line)/P102271988-1.jpg)
%20(Laser%20Line)/P102271957-1.jpg)
/P101518183-1.jpg)
/P102267882-1.jpg)
/bbP101004407-2.jpg)
/P103138620-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)